Self-Drilling Screw, 1/4"-20 x 7 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # NEOSD5CT1470
Zoro # G8840881
product price:Â $1,366.99
/pk 250, $5.47/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"-20
System of Measurement
Inch
Fastener Length
7 in
Drive Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEOSD5CT1470
Zoro #
G8840881
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
7 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
Metal
Description
SD Screw w/Bond Washer,Hex Washer Head,1/4-20x7,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.