Self-Drilling Screw, #14 x 1 in, Dagger Guard 410 Stainless Steel Flange Hex Head 2500 PK
Mfr # NEOSDSS1410
Zoro # G8841338
product price:Â $1,731.99
/pk 2500, $0.69/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
3/8 in
Material
410 Stainless Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NEOSDSS1410
Zoro #
G8841338
UPC #
840064557696
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
1 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Materials for Use With
metal
Description
SD Screw,Bonded Washer,SS,14x1,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.