Self-Drilling Screw, #14 x 6 in, Dagger Guard Long Life Coating 410 Stainless Steel Flange Hex Head
Mfr # SDSSCT1460
Zoro # G8843289
product price:Â $2,177.99
/pk 500, $4.36/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
3/8 in
Material
410 Stainless Steel
Finish
Dagger Guard Long Life Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSCT1460
Zoro #
G8843289
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#14
Fastener Length
6 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard Long Life Coating
Item
Self-Drilling Screw
Materials for Use With
metal
Description
Self Drill Screw,Hex Washer Head,SS,14x6,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.