Self-Drilling Screw, 1/4" x 7/8 in, Dagger Guard 410 Stainless Steel Flange Hex Head 2500 PK
Mfr # NEOSTHSSCT1478
Zoro # G8841487
product price:Â $3,690.99
/pk 2500, $1.48/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
7/8 in
Drive Size
5/16 in
Material
410 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEOSTHSSCT1478
Zoro #
G8841487
UPC #
840064558518
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"
Fastener Length
7/8 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SD Screw,Bond Washer,SS,No. 1,1/4x7/8,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.