Self-Drilling Screw, 1/4" x 7/8 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 2500 PK
Mfr # NEOSTHCT1478
Zoro # G8841511
product price:Â $480.12
/pk 2500, $0.19/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
7/8 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEOSTHCT1478
Zoro #
G8841511
UPC #
840064558112
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"
Fastener Length
7/8 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
Thin Metal
Description
SD Screw,Bonded Washer,No. 1,1/4x7/8,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.