Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 10000 PK
Mfr # OPSDZ06100
Zoro # G8841441
product price:Â $288.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPSDZ06100
Zoro #
G8841441
UPC #
840064560115
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Description
Self Drill Screw,Phillips Oval Head,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.