Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK
Mfr # PPSDZ06100
Zoro # G8841749
product price:Â $358.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPSDZ06100
Zoro #
G8841749
UPC #
840064563550
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
Self Drill Screw,Pan Head,Zinc,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.