Shop DAGGERZ
See all product information
Create Account
Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Trim Head Square Drive, 10000 PK
- Mfr # TRSQSDZ06100
- Zoro # G8844442
product price:Â
$
296.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRSQSDZ06100
- Zoro #
- G8844442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Trim
- Drive
- Square
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- metal
- Item
- Self-Drilling Screw
- Standards
- ICC-ES Listed
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
- Drive Size
- #1
Description
Self Drill Screw,Sq. Trim,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.