Self-Drilling Screw, #8 x 1-5/8 in, 410 Stainless Steel Truss Head Phillips Drive, 4000 PK
Mfr # MTSDSS08158
Zoro # G8840209
product price:Â $1,713.99
/pk 4000, $0.43/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Materials for Use With
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTSDSS08158
Zoro #
G8840209
UPC #
840064552356
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Item
Self-Drilling Screw
Materials for Use With
metal
Description
SD Screw,Truss Wafer,SS,8x1-5/8,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.