Self-Drilling Screw, #8 x 1 in, Phosphate Steel Truss Head Phillips Drive, 5000 PK
Mfr # MTSDB08100
Zoro # G8840139
product price: $202.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTSDB08100
Zoro #
G8840139
UPC #
840064552134
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Phosphate
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
metal
Description
SD Screw,Phillips Mod,Truss Wafer,8x1,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.