Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Trim Head Square Drive, 2000 PK
Mfr # TRSQSDZ08300
Zoro # G8844479
product price:Â $255.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Fastener Length
3 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRSQSDZ08300
Zoro #
G8844479
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Trim
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
metal
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Description
Self Drill Screw,Sq. Trim,8x3,Package Quantity 2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.