Sheet Metal Screw, 1-1/2"-10 x 14 in, Dagger Guard Steel Flange Hex Head External Hex Drive
Mfr # DAGCT14112T17
Zoro # G8836998
product price:Â $741.99
/pk 1500, $0.49/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Thread Size
1-1/2"-10
Fastener Length
14 in
Material
Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAGCT14112T17
Zoro #
G8836998
UPC #
840064520256
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/2"-10
Screw Size
1-1/2"-10
Fastener Length
14 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Dagger Guard
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Tip Type
Drilling
Description
Screw w/Bonded Washer,Hex Washer Head,14x1.5,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.