Shop DAGGERZ
See all product information
Create Account
Sheet Metal Screw, 2"-10 x 14 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 1000 PK
- Mfr # DAGCT1420T17
- Zoro # G8836937
product price:Â
$
619.99
/pk of 1000, $0.62/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Thread Size
2"-10
Fastener Length
14 in
Material
Steel
Finish
Dagger Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAGCT1420T17
- Zoro #
- G8836937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Dagger Guard
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Dimensions
- Thread Size
- 2"-10
- Screw Size
- 2"-10
- Fastener Length
- 14 in
Description
Screw w/Bonded Washer,Hex Washer Head,14x2,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.