Shop DAGGERZ
See all product information
Create Account
Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 3000 PK
- Mfr # NDLZ08200
- Zoro # G8840662
product price:Â
$
319.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Drive Size
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDLZ08200
- Zoro #
- G8840662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Description
Needle Pt. Screw,Slotted Hex Washer Head,8x2,Package Quantity 3000, Package Quantity 3000