CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut

  • Mfr # 51314-13836

  • Zoro # G2220125


product price:  $2,308.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Gray
Shred Size
0.125" x 1.563"
Shredding Speed
18 ft/min
Shreds
Cross Cut
Voltage @ 60 Hz
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51314-13836
Zoro #
G2220125
UPC #
-
Country of Origin
Czechia

Dimensions

Shred Size
0.125" x 1.563"
Throat Width
10.25"
Width
21.5"
Height
34.3"
Length
17.3"

Details

Item
Paper Shredder
Color
Gray
Shredding Speed
18 ft/min
Shreds
Cross Cut
Voltage @ 60 Hz
115 V AC
Wastebasket Capacity
23 gal
Security Level
P-4
Max. Shredding Capacity
18 Per Pass
Noise Level Without Load
46 dB
Features
Thermally Protected Motor
Motor Power
1416.83 W
Cool Down Time
20 Minute
Maximum Run Time
10 Minute
Shredding Item
Staples
Shredder Type
Non-continuous Shredder

Description

Small Office Paper Shr,CleanTEC Oil-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.