Zoro Homepage

High Security Optical Media Shredder, NS

  • Mfr # 717 OS

  • Zoro # G5297538


product price: $4,295.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wastebasket Capacity
20 gal
Shreds
CD, DVD
Standards
CSA
Cut Style
Cross Cut
Throat Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717 OS
Zoro #
G5297538
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Throat Width
5 in
Shred Size
0.079 in x 0.157 in
Height
32.3 in
Width
22.8 in
Length
19.8 in

Details

Wastebasket Capacity
20 gal
Item
High Security Optical Media Shredder,NS
Shreds
CD, DVD
Standards
CSA
Cut Style
Cross Cut
Shredding Speed
9 ft/min
Color
Gray
Features
Thermally Protected Motor, Rubber Shock Mount, Continuous Duty Motor
Input Voltage
115V AC
Motor Power
1491.40 W
Noise Level Without Load
55 dB
Recommended Number of Users
5 and Above
Shredder Type
Continuous

Description

High Security Optical Media Shredder,NS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.