
High Security Paper Shredder NSA/CSS 02-
Mfr # 707 PS
Zoro # G5296402
product price: $6,995.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Throat Width
16 in
Shred Size
0.039 in x 0.197 in
Wastebasket Capacity
53 gal
Cut Style
Cross Cut
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707 PS
Zoro #
G5296402
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Throat Width
16 in
Shred Size
0.039 in x 0.197 in
Length
21.8 in
Width
28 in
Height
43 in
Details
Item
High Security Paper Shredder NSA/CSS 02-
Wastebasket Capacity
53 gal
Cut Style
Cross Cut
Color
Gray
Max. Shredding Capacity
13 Per Pass
Security Level
P-7
Standards
NSA/CSS 02-01 Approved, NSA Volume Rating: High, CSA
Shredding Speed
24 ft/min
Features
Thermally Protected Motor, Continuous Duty Motor, Rubber Shock Mount
Input Voltage
115V AC
Noise Level Without Load
55 dB
Motor Power
2609.95 W
Recommended Number of Users
5 and Above
Shredder Type
Continuous
Description
High Security Paper Shredder NSA/CSS 02-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.