Zoro Homepage

Industrial High Capacity Shredder, P-3,

  • Mfr # 919 IS

  • Zoro # G5298152


product price: $14,413.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Security Level
P-3
Max. Shredding Capacity
90 Per Pass
Throat Width
16 in
Shreds
Paper Clip, Staples, CD, Credit Card, Binder, DVD
Wastebasket Capacity
45 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919 IS
Zoro #
G5298152
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Throat Width
16 in
Shred Size
0.197 in x 1.575 in
Width
47.3 in
Length
52 in
Height
48-1/2 in

Details

Security Level
P-3
Max. Shredding Capacity
90 Per Pass
Shreds
Paper Clip, Staples, CD, Credit Card, Binder, DVD
Item
Industrial High Capacity Shredder,P-3,
Wastebasket Capacity
45 gal
Standards
CSA
Color
Gray
Shredding Speed
39 ft/min
Cut Style
Cross Cut
Features
Thermally Protected Motor, Continuous Duty Motor, Key Lock, Rubber Shock Mount
Motor Power
3728.50 W
Noise Level Without Load
65 dB
Input Voltage
220V AC
Shredder Type
Continuous
Recommended Number of Users
5 and Above

Description

Industrial High Capacity Shredder,P-3,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.