Zoro Homepage

LF Prem Guillotine Paper Cutter, 32"

  • Mfr # 580

  • Zoro # G6439076


product price: $2,134.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cutting Length
32"
Length
34"
Height
49"
Width
37.8"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580
Zoro #
G6439076
UPC #
076769580008
Country of Origin
Poland

Dimensions

Cutting Length
32"
Length
34"
Height
49"
Width
37.8"

Details

Item
LF Prem Guillotine Paper Cutter,32"
Color
Blue

Description

LF Prem Guillotine Paper Cutter,32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.