Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Novus B17 Long Arm Stapler

  • Mfr # 020-1535

  • Zoro # G804928392


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020-1535
Zoro #
G804928392
UPC #
76769015357
Country of Origin
Germany

Description

novus staplers can be found in the offices of professionals throughout the world. Developed in germany, these high performance staplers are designed to improve productivity and efficiency at work. Whether you need to staple a few pages or a stack of 40 sheets, novus staplers will help you get the job done faster and with less effort. The novus b17 is a high performance long arm stapler with an extra long throat depth for saddle stiching booklets. It features a dual staple guide system that provides superior performance and ensures each leg of the staple has even pressure until it clinches your documents. The b17 is a versatile stapler capable of producing either a permanent standard clinch, or temporary pin. The temporary pin mode allows you to easily remove the staple from the back of the document without any other device. This eliminates the need for paper clips or other temporary fasteners. Each mode is easily attained by rotating the circular anvil at the base of the stapler. The novus b17 is 16 1/2" in length has a throat depth of 11 3/4" which makes it perfect for binding booklets as well as everyday stapling. The adjustable depth guide has inch and metric scales and ensures you staple at the desired depth each and every time. For optimal performance, we recommend using novus 24/6 super and 24/8 super staples. These thicker gauge, precision formed staples will ensure your pro stapler performs as designed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.