Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Shredder, Shredding Speed 22 fpm

  • Mfr # 41434

  • Zoro # G3718191


product price: $3,120.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Wastebasket Capacity
30 gal
Standards
NSA Approved/CSS Specification 02-10
Cut Style
Cross-Cut
Throat Width
10 1/4 in
Security Level
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41434
Zoro #
G3718191
UPC #
076769414341
Country of Origin
Czechia

Dimensions

Throat Width
10 1/4 in
Shred Size
1/32 in x 3/16 in
Overall Dimensions
36-3/4 x 17-1/2 x 21-1/2"

Details

Item
Paper Shredder
Wastebasket Capacity
30 gal
Standards
NSA Approved/CSS Specification 02-10
Cut Style
Cross-Cut
Security Level
7
Shredding Speed
22 fpm
Duty
Continuous
Amperage Draw
7.9 A
Voltage @ 60 Hz
115V
Shreds
Paper
Color
Gray
Max. Shredding Capacity
12 Sheets
Classification
High Security
Phase
Single

Description

Paper Shredder, Shreds Paper, Cut Style Cross-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 22 fpm, Wastebasket Capacity 30 gal, Classification High Security, Security Level 7, Duty Continuous, Single Phase, Amperage Draw 7.9 A, Throat Width 10 1/4 in, Color Gray, Standards NSA Approved/CSS Specification 02-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.