Zoro Homepage

Paper/Optical Media Shredder, P-7/O-5

  • Mfr # 727 CS

  • Zoro # G5296978


product price: $7,595.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Security Level
P-7/O-5
Color
Gray
Shreds
CD, DVD
Throat Width
9 in
Shredding Speed
24 ft/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727 CS
Zoro #
G5296978
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Throat Width
9 in
Shred Size
0.039 in x 0.197 in
Length
21.8 in
Width
28 in
Height
43 in

Details

Security Level
P-7/O-5
Color
Gray
Shreds
CD, DVD
Item
Paper/Optical Media Shredder,P-7/O-5
Shredding Speed
24 ft/min
Wastebasket Capacity
33 gal
Standards
CSA
Max. Shredding Capacity
13 Per Pass
Cut Style
Cross Cut
Features
Rubber Shock Mount, Continuous Duty Motor, Thermally Protected Motor
Recommended Number of Users
5 and Above
Noise Level Without Load
55 dB
Shredder Type
Continuous
Motor Power
2609.95 W
Input Voltage
115V AC

Description

Paper/Optical Media Shredder,P-7/O-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.