Perf. Rolling Paper Trimmer, 12-1/2" Cut
Mfr # 507
Zoro # G6438979
product price: $57.29
/eaKey Features
Cutting Length
12"
Height
2.9"
Width
8.1"
Length
17.3"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
507
Zoro #
G6438979
UPC #
076769507005
Country of Origin
China
Dimensions
Cutting Length
12"
Height
2.9"
Width
8.1"
Length
17.3"
Details
Item
Perf. Rolling Paper Trimmer,12-1/2" Cut
Color
Blue
Description
Perf. Rolling Paper Trimmer,12-1/2 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.