Premium Rolling Trimmer, 20-1/8 in. L
Mfr # 442
Zoro # G9491081
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Classification
Premium
Cutting Length
20 1/8 in
Sheet Capacity
30 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
442
Zoro #
G9491081
UPC #
076769442009
Country of Origin
Czechia
Dimensions
Cutting Length
20 1/8 in
Length
28 in
Height
4 in
Width
15 1/8 in
Details
Item
Premium Rolling Trimmer
Classification
Premium
Sheet Capacity
30 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
Base Material
Metal
Color
Blue
Description
Rolling Blade Countertop Paper Trimmers, 30 lb Sheet Capacity, Cutting Length 20 1/8 in, Height 4 in, Length 28 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.