Zoro Homepage

Premium Rolling Trimmer, 72 in. L

  • Mfr # 472

  • Zoro # G9415436


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Classification
Premium
Cutting Length
72 in
Sheet Capacity
12 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472
Zoro #
G9415436
UPC #
640793540217
Country of Origin
Czechia

Dimensions

Cutting Length
72 in
Length
79 1/2 in
Width
15 1/8 in
Height
4 in

Details

Item
Premium Rolling Trimmer
Classification
Premium
Sheet Capacity
12 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
Base Material
Metal
Color
Blue

Description

Rolling Blade Countertop Paper Trimmers, 12 lb Sheet Capacity, Cutting Length 72 in, Height 4 in, Length 79 1/2 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.