Premium Trimmer and Stand, 36-1/8 in. L
Mfr # 446S
Zoro # G9415454
product price: $917.86
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Classification
Premium
Cutting Length
36 1/8 in
Sheet Capacity
22 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446S
Zoro #
G9415454
UPC #
076769447004
Country of Origin
Czechia
Dimensions
Cutting Length
36 1/8 in
Length
44 1/8 in
Height
38 in
Width
15 1/8 in
Details
Item
Premium Trimmer and Stand
Classification
Premium
Sheet Capacity
22 lb
Blade Material
Solingen Steel
Cutter Base Material
Metal
Base Material
Metal
Color
Blue
Description
Rolling Blade Free Standing Paper Trimmers, 22 lb Sheet Capacity, Cutting Length 36 1/8 in, Height 38 in, Length 44 1/8 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.