Shop DAIDO
See all product information
Create Account
TRC40-MD 10 ft. No. 40 Roller Chain
Mfr # 483354
Zoro # G703998823
product price:Â
$
65.49
/ea
Key Features
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Series
Standard
Chain Number
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483354
- Zoro #
- G703998823
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Chain Number
- 40
Description
Features
- No. 40 roller chain, ansi boxed.
- Size - 10 ft.
- Dimension - 7.75 x 7.75 x 1 in.
- Item weight - 4.5 lbs.