Shop DAIDO
See all product information
Create Account
TRC50-MD 10 ft. No. 50 Roller Chain
Mfr # 483370
Zoro # G003772543
product price:Â
$
68.89
/ea
Key Features
Chain Number
50
Overall Length
10 ft
Industry Chain Pitch
7/8 in
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483370
- Zoro #
- G003772543
- UPC #
- -
- Country of Origin
- China
- Chain Number
- 50
- Item
- Roller Chain
- Industry Chain Pitch
- 7/8 in
- Series
- Standard
- Number of Strands
- 1
Description
Features
- No. 50 roller chain, ansi boxed.
- Size - 10 ft.
- Dimension - 8.5 x 8.5 x 1.25 in.
- Item weight - 7.5 lbs.