This item is Discontinued.

Daikin 10 Ton Light Commercial Packaged Gas Electric 208/230V 3PH 225K R32 DSG1203DH00001S

10 Ton Light Commercial Packaged Gas Electric 208/230V 3PH 225K R32 (Discontinued)

  • Mfr # DSG1203DH00001S
  • Zoro # G415803460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSG1203DH00001S
Zoro #
G415803460
UPC #
663051713499
Country of Origin
United States

Details

Voltage
208-230 V
Refrigerant Type
R32
Hz
60 Hz
Phase
3

Description

High and low-pressure switches


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.