This item is Discontinued.

Daikin 15 Ton Light Commercial Packaged Gas Electric 460V/3PH 360K R32 DSG1804DM00001S

15 Ton Light Commercial Packaged Gas Electric 460V/3PH 360K R32 (Discontinued)

  • Mfr # DSG1804DM00001S
  • Zoro # G415803422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSG1804DM00001S
Zoro #
G415803422
UPC #
663051714151
Country of Origin
United States

Details

Phase
3
Hz
60 Hz
Refrigerant Type
R32
Voltage
460 V

Description

High and low-pressure switches


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.