Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Daikin 16.0 IEER HP R32, 10 ton 460V 3PH DH6TE12040

16.0 IEER HP R32, 10 ton 460V 3PH (Discontinued)

  • Mfr # DH6TE12040
  • Zoro # G115803395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH6TE12040
Zoro #
G115803395
UPC #
663051765993
Country of Origin
United States

Description

Two-Stage tandem compressor design with internal pressure release valve. ;High-capacity, steel-cased, bi-flow heat pump filter drier.;Liquid refrigerant return protection.;Check flowrater heating mode expansion device.;Reliable, time-initiated, temperature- terminated defrost control.;High and low pressure switches.;Discharge line muffler.;Brass liquid and suction line service valves mounted at a 90° angle with sweat connections and service ports.;High-efficiency copper tube / aluminum fin coil.;Complies with ASHRAE 90.1-2016;AHRI Certified; ETL Listed.
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.