This item is Discontinued.

Daikin 3 Ton Light Commercial Packaged Gas Electric 208-230/3 70K R32 DHG0363DM00001S

3 Ton Light Commercial Packaged Gas Electric 208-230/3 70K R32 (Discontinued)

  • Mfr # DHG0363DM00001S
  • Zoro # G315803324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHG0363DM00001S
Zoro #
G315803324
UPC #
663051745698
Country of Origin
United States

Dimensions

Length
1 in

Details

Voltage
208-230 V
Material
Steel
Refrigerant Type
R32
Hz
60 Hz
Phase
3

Description

WrinkleBendTM tubular heat exchanger;High-efficiency scroll compressors;Two-stage heating and cooling;Copper tube / aluminum fin coils;Power block for field wiring;High-capacity, steel-cased filter drier;Single-point entry;24-volt terminal strip;Convertible airflow orientation;Built-in filter rack with standard 2" filters;Complies with California Low NOx emissions standards;AHRI Certified;ETL Listed;Units meet the performance outlined in Table 6.8.1A of ASHRAE Standard 90.1-2010


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.