This item is Discontinued.

Daikin 4 Ton Light Commercial Packaged Heat Pump 460V 3PH R32 DHH0484D000001S

4 Ton Light Commercial Packaged Heat Pump 460V 3PH R32 (Discontinued)

  • Mfr # DHH0484D000001S
  • Zoro # G515803513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHH0484D000001S
Zoro #
G515803513
UPC #
663051745452
Country of Origin
United States

Details

Phase
3
Voltage
460 V
Refrigerant Type
R32
Hz
60 Hz

Description

The direct-drive with airfoil single width, single inlet SWSI Class II construction supply fan with aluminum fan +blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements.


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.