This item is Discontinued.

Daikin 6 Ton Light Commercial Packaged Gas Electric 208-230/3 115K High Static DSG0723WM00001F

6 Ton Light Commercial Packaged Gas Electric 208-230/3 115K High Static (Discontinued)

  • Mfr # DSG0723WM00001F
  • Zoro # G615803642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSG0723WM00001F
Zoro #
G615803642
UPC #
663051711044
Country of Origin
United States

Details

Voltage
208/230 V
Hz
60 Hz
Refrigerant Type
R32
Phase
3

Description

High and low-pressure switches;High-efficiency Copeland scroll compressors;Copper tube/aluminum fin coils;High-capacity, steel-cased filter dryer;Lugged electrical contactor;Single-point power;Color Coded Wiring;Foil Faced Internal Insulation;Heavy-gauge, galvanized-steel cabinet;UV-resistant powder-paint finish;Full perimeter base rail


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.