Zoro Homepage

7.5 Ton Light Commercial Packaged Gas Electric

  • Mfr # DHG0904DM00001S

  • Zoro # G215803325


product price: $11,952.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Hz
60 Hz
Refrigerant Type
R32
Phase
3
Voltage
460 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHG0904DM00001S
Zoro #
G215803325
UPC #
663051743458
Country of Origin
United States

Details

Hz
60 Hz
Refrigerant Type
R32
Phase
3
Voltage
460 V

Description

WrinkleBendTM tubular heat exchanger;High-efficiency scroll compressors;Two-stage heating and cooling;Copper tube / aluminum fin coils;Power block for field wiring;High-capacity, steel-cased filter drier;Single-point entry;24-volt terminal strip;Convertible airflow orientation;Built-in filter rack with standard 2" filters;Complies with California Low NOx emissions standards;AHRI Certified;ETL Listed;Units meet the performance outlined in Table 6.8.1A of ASHRAE Standard 90.1-2010


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.