Actuator, 24V, 2 Position, Floating
Mfr # 106379401
Zoro # G2083781
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
MCQUAY/DAIKIN
Includes
Harness
Input Voltage
24V
Product Type
Actuator
Signal Type
Floating Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106379401
Zoro #
G2083781
UPC #
-
Country of Origin
United States
Details
Fits Brand
MCQUAY/DAIKIN
Item
Actuator
Includes
Harness
Input Voltage
24V
Product Type
Actuator
Signal Type
Floating Point
Description
Actuator, Signal Type Floating Point, Input Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.