Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2", Merv 4, 17X17X1.75

  • Mfr # DKIA910215287

  • Zoro # G112483439


product price: $9.49
/ea

Key Features

Nominal Filter Size
17x17x1-3/4
Performance Rating
MERV 4
Nominal Height
17 in
Nominal Width
17 in
Nominal Depth
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKIA910215287
Zoro #
G112483439
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
17x17x1-3/4
Nominal Height
17 in
Nominal Width
17 in
Nominal Depth
1-3/4 in

Details

Performance Rating
MERV 4
Item
Pleated Air Filter

Description

Air Filter, 2", Merv 4, 17X17X1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.