Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, 30.00 inches, 27.50 inches, 4.25 inches

  • Mfr # 301298P

  • Zoro # G914795990


product price: $46.29
/ea

Key Features

Actual Height
4.25 inches
Actual Depth
30.00 inches
Actual Width
27.50 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301298P
Zoro #
G914795990
UPC #
-
Country of Origin
United States

Dimensions

Actual Height
4.25 inches
Actual Depth
30.00 inches
Actual Width
27.50 inches

Details

Item
Pleated Air Filter

Description

DAIKIN 301298P. This is a geniune OEM replacement part from DAIKIN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.