Zoro Homepage

Fan and Blower Motor, 1/15 hp

  • Mfr # 038256300

  • Zoro # G2083510


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Voltage
115V AC
HP
0.06 hp
Number of Shafts
2
OEM Replacement Brand
McQuay/Daikin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038256300
Zoro #
G2083510
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
McQuay/Daikin
Voltage
115V AC
Item
Motor
HP
0.06 hp
Number of Shafts
2
OEM Replacement Brand
McQuay/Daikin

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1000 RPM, Voltage 115V AC, Full Load Amps 1.45 A, Not Applicable Frame, OEM Replacement Brand McQuay/Daikin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.