Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Blade, 30", 5Blade, 28Ft Pitch

  • Mfr # 330424001

  • Zoro # G6448053


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
30 in
Number of Blades
5
Type
Fan Blade
CFM @ 0.000-In. SP
2,660 cfm
Max. RPM
1,725 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330424001
Zoro #
G6448053
UPC #
00694777013242
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30 in

Details

Number of Blades
5
Item
Fan Blade
Type
Fan Blade
CFM @ 0.000-In. SP
2,660 cfm
Max. RPM
1,725 RPM

Description

Fan Blade, Fan Blade, Propeller Dia. (In.) 30 in, Number of Blades 5, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 2,660 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.