Zoro Homepage

Fan Blade, 30", CW, 5/8" Bore

  • Mfr # 330294001

  • Zoro # G2084192


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MCQUAY/DAIKIN
Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330294001
Zoro #
G2084192
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in

Details

Fits Brand
MCQUAY/DAIKIN
Item
Condenser Fan Blade
Rotation
CW

Description

Condenser Fan Blade, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, CW Rotation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.