Zoro Homepage

Fan Motor, 1 1/2 hp

  • Mfr # 330423401

  • Zoro # G7762225


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Daikin
Voltage
208-230/460V
Features
1.5 HP
Phase
3
HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330423401
Zoro #
G7762225
UPC #
-
Country of Origin
United States

Details

Fits Brand
Daikin
Item
Fan Motor, 1.5 HP, 208-230/460V
Voltage
208-230/460V
Features
1.5 HP
Phase
3
HP
1 1/2 hp
Usable @ 208V
Usable at 208V

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, Voltage 208-230/460V AC, Full Load Amps 5.4-5.2/2.6 A, 56YZ Frame, OEM Replacement Brand Daikin, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.