Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, 4 1/2" L, 1/2" W, Universal

  • Mfr # 206100102

  • Zoro # G315705741


original price: $23.69
9% off
new price: $21.35
/ea

Key Features

Length
4 1/2 in
Width
1/2 in
Material
Metal, Plastic
Includes
Grommet, Latch, Nuts, Washers
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206100102
Zoro #
G315705741
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2 in
Width
1/2 in
Height
1/2 in

Details

Material
Metal, Plastic
Includes
Grommet, Latch, Nuts, Washers
Item
Handle
Compatible Brand
Universal
Compatible Manufacturer Model Number
Universal
Compatible Series
Universal

Description

Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.