This item is Discontinued.

Daikin High Efficiency 3 Ton G/E Direct Drive 3-phase 460V 100k btu/h Ultra Low Nox DRG0364D100001F

High Efficiency 3 Ton G/E Direct Drive 3-phase 460V 100k btu/h Ultra Low Nox (Discontinued)

  • Mfr # DRG0364D100001F
  • Zoro # G115803401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRG0364D100001F
Zoro #
G115803401
UPC #
663051622586
Country of Origin
United States

Details

Refrigerant Type
R32
Hz
60 Hz
Phase
3
Voltage
460 V

Description

R-410A chlorine-free refrigerant;High-efficiency scroll compressor;Copper tube/aluminum fin coils;High and low-pressure switches;Heater kits with single-point entry;24-volt terminal strip;Built-in filter rack with standard 2" filters;AHRI Certified;ETL Listed


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.