This item is Discontinued.

Daikin High Efficiency 5 Ton G/E Direct Drive 3-phase 208/230V 140k btu/h DRG0603DH00001S

High Efficiency 5 Ton G/E Direct Drive 3-phase 208/230V 140k btu/h (Discontinued)

  • Mfr # DRG0603DH00001S
  • Zoro # G315803331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRG0603DH00001S
Zoro #
G315803331
UPC #
663051588905
Country of Origin
United States

Details

Voltage
208-230 V
Phase
3
Hz
60 Hz
Refrigerant Type
R32

Description

R-410A chlorine-free refrigerant;High-efficiency scroll compressor;Copper tube/aluminum fin coils;High and low-pressure switches;Heater kits with single-point entry;24-volt terminal strip;Built-in filter rack with standard 2" filters;AHRI Certified;ETL Listed


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.