Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency 8.5 Ton AC Direct Drive 3-phase 460V

  • Mfr # DRC1024D000001S

  • Zoro # G215803646


product price: $10,786.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Phase
3
Hz
60 Hz
Refrigerant Type
R32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRC1024D000001S
Zoro #
G215803646
UPC #
663051598010
Country of Origin
United States

Details

Phase
3
Hz
60 Hz
Refrigerant Type
R32

Description

High Efficiency;R-410A chlorine-free refrigerant;High-efficiency scroll compressor;Two-stage cooling;Copper tube/aluminum fin coils;High and low-pressure switches;Heater kits with single-point entry;24-volt terminal strip;Built-in filter rack with standard 2" filters;AHRI Certified;ETL Listed;Units meet the performance outlined in Table 6.8.1A of ASHRAE Standard 90.1-2010


  • Roof Curb Needed
  • No Returns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.