Zoro Homepage
This item is Discontinued.
Daikin Motor, 0.01 HP, 277V, 875 rpm 041765800

Motor, 0.01 HP, 277V, 875 rpm (Discontinued)

  • Mfr # 041765800
  • Zoro # G2083501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041765800
Zoro #
G2083501
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
McQuay/Daikin
Voltage
277V
Item
Motor
HP
0.01 hp
OEM Replacement Brand
McQuay/Daikin

Description

OEM Replacement Motor, 1/10 hp HP, Voltage 277V AC, OEM Replacement Brand McQuay/Daikin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.