Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 115V AC, Single, 1/4 hp

  • Mfr # 049266000

  • Zoro # G2083562


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Voltage
115V AC
Phase
Single
HP
1/4 hp
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049266000
Zoro #
G2083562
UPC #
-
Country of Origin
United States

Details

Fits Brand
McQuay/Daikin
Voltage
115V AC
Phase
Single
Item
Motor
HP
1/4 hp
Motor Design
1-Phase
OEM Replacement Brand
McQuay/Daikin

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 3.20 A, 48 Frame, OEM Replacement Brand McQuay/Daikin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.