Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 265V, Single, 0.16 hp

  • Mfr # 802024356

  • Zoro # G2084448


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
McQuay/Daikin
Voltage
265V
Phase
Single
HP
0.16 hp
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802024356
Zoro #
G2084448
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
McQuay/Daikin
Voltage
265V
Phase
Single
Item
Motor
HP
0.16 hp
Motor Design
1-Phase
OEM Replacement Brand
McQuay/Daikin

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,625 RPM, Full Load Amps .70 A, Not Applicable Frame, OEM Replacement Brand McQuay/Daikin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.