Motor, 460V AC, Single, 1/2 hp
Mfr # 060704603
Zoro # G2083842
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
McQuay/Daikin
Voltage
460V AC
Phase
Single
HP
1/2 hp
OEM Replacement Brand
McQuay/Daikin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060704603
Zoro #
G2083842
UPC #
-
Country of Origin
United States
Details
Fits Brand
McQuay/Daikin
Voltage
460V AC
Phase
Single
Item
Motor
HP
1/2 hp
OEM Replacement Brand
McQuay/Daikin
Motor Design
1-Phase
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, Voltage 460V AC, Full Load Amps 1.60 A, Not Applicable Frame, OEM Replacement Brand McQuay/Daikin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.